Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC
Mfr # SCC-35R620-PUR-GB
Zoro # G905437588
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type Rigid caster
- Capacity (Lb.) 1200
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35R620-PUR-GB
- Zoro # G905437588
- UPC # 11586584761
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | Rigid caster |
Capacity (Lb.) | 1200 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Polyurethane on Cast Iron |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 6" diameter by 2" wide glass filled polyurethane on cast iron wheel capable of supporting 1200 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- DURHAM MFG Steel Cart, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-95)
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL (PNL0250)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBMRN-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHSHT)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Rigid, 2PK (SCC-KP92S830-PHRHT-BSL-2-R-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS620-PAR-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster with Roller Bearing and Brake (SCC-35S820-PHR-SLB)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PD04201S)
- Service Caster Plate Casters