Shop All Plate Casters
Service Caster
6 Inch Green Poly on Cast Iron Swivel Caster Set with Ball Bearings and Brakes
Mfr # SCC-20S620-PUB-GB-TLB-4
Zoro # G105437173
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Type (4) Swivel casters w/ top lock brakes
- Capacity (Lb.) 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PUB-GB-TLB-4
- Zoro # G105437173
- UPC # 734005073621
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Type | (4) Swivel casters w/ top lock brakes |
Capacity (Lb.) | 1800 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane on Cast Iron |
Series | Series #20 |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 6” diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 polyurethane on metal wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- VESTIL Electric Material Handling Cart 1500 lb. Capacity (EMHC-2860-1)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-20R520-PHR)
- SERVICE CASTER 3 Inch SS High Temp Glass Filled Nylon Top Plate Caster Set with 2 Brake 2 Rigid (SCC-SS20S314-GFNSHT-TLB-2-R-2)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-SSTTL20S3514-PPUB-MRN-2-S-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- Service Caster Plate Casters