Shop All Plate Casters
Service Caster
6 Inch Green Poly on Cast Iron Swivel Caster Set with Ball Bearings 2 Brakes
Mfr # SCC-20S620-PUB-GB-2-TLB-2
Zoro # G905437236
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Type (2) Swivel casters & (2) Swivel casters w/top lock brakes
- Material Polyurethane on Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PUB-GB-2-TLB-2
- Zoro # G905437236
- UPC # 734005073645
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters & (2) Swivel casters w/top lock brakes |
Material | Polyurethane on Cast Iron |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1800 |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 6" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 polyurethane on metal wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- VESTIL HARDWOOD DOLLY OPTION-4 FT METAL HOOK (HOOK-8)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 3' - 3-ply (EE3-901-03-T3)
- RWM Swivel, w/4x2" Polyolefin Wheel (45-POC-0420-S)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Roller Bearing SCC (SCC-35S620-TPRRD)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R150-PNB)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-RSR)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLK-2-R514-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S420-PHRHT-2-R-2)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-TLB)
- Service Caster Casters