Shop All Plate Casters
Service Caster
6 Inch Green Poly on Cast Iron Caster Set with Roller Bearing 2 Brakes 2 Rigid
Mfr # SCC-35S620-PUR-GB-SLB-2-R-2
Zoro # G905434532
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Swivel Lock Type 2 Top Lock Brakes
- Material Polyurethane on Cast Iron
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-PUR-GB-SLB-2-R-2
- Zoro # G905434532
- UPC # 11586584891
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Top Lock Brakes |
Material | Polyurethane on Cast Iron |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Capacity (Lb.) | 4800 |
Durometer | 95A |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 8, Blue, Vinyl, 600 lb. (G08-BBX-RVA-3UNN)
- WERNER Lock Flipper Kit (29-1)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings 2 Brakes (SCC-20S520-TPRRF-2-TLB-2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-TPRB-2-R-2)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 200 lb (2.33456.944)
- Service Caster Plate Casters