Shop All Plate Casters
Service Caster
6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S614-PPUB-PLB
Zoro # G505429730
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.25
- Caster Swivel Lock Type Posi lock brake
- Finish Bright Zinc Plated Finish
- Mounting Height 7-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S614-PPUB-PLB
- Zoro # G505429730
- UPC # 670533852942
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.25 |
Mounting Height | 7-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 1-1/4" |
Details
Caster Swivel Lock Type | Posi lock brake |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster w/posi lock brake |
Durometer | 60D |
Capacity (Lb.) | 350 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Material | Polyurethane tread on polyolefin core |
Features | Posi lock brake |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/4" wide gray polyurethane wheel and a posi locking brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- KEEPER Lock-It Blue Adjustable Bungee Cord 24 in. L X 0.5 in. (06512)
- SERVICE CASTER Cambro H06001 Dish Caddies Swivel Caster with Brake Replacement Set – SCC (CAM-SCC-20S514-TPRB-TLB-4)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R315-SSR-TP3)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- SERVICE CASTER 5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK (RUB-SCC-20S514-PPUB-2-R514-2)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-2-TLB-2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- Service Caster Casters