Shop All Stem Casters
Service Caster
6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake
Mfr # SCC-TSTTL20S614-PPUB-121315
Zoro # G305421262
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 7-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S614-PPUB-121315
- Zoro # G305421262
- UPC # 670533893853
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 7-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 6 |
Thread Length | 1.5 |
Size | 6" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | swivel caster w/ total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Total lock brake |
Finish | Bright Zinc Plated Finish |
Features | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 350 |
Durometer | 60D |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/4" wide gray polyurethane wheel and a 1/2" threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 8" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1250 lb (16TM08201R)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, T508D (T 508)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-PPUB-GRY-34)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-MRN-PLB-34212-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Casters, 5PK (SCC-GN03S310-NPRB-BC-5)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- Service Caster Stem Casters