Shop All Bolt Hole Casters
Service Caster
6 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster
Mfr # SCC-BH20S614-PPUB
Zoro # G505432792
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 7-1/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BH20S614-PPUB
- Zoro # G505432792
- UPC # 670533893211
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.25 |
Mounting Height | 7-1/8" |
Size | 6" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Series | Series #20 |
Load Capacity | 350 |
Type | Swivel caster |
Caster Mounting Type | Bolt Hole |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane Tread on Polyolefin Core |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/4" wide gray polyurethane wheel and a bolt hole capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 1-ply (EE1-901-08-T3)
- SAFEWAZE 22ft Rescue Ladder with Belay (020-6042)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S414-PPUB-BLK-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Bolt Hole Caster (SCC-BH20S414-PHS)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN-1/2)
- Service Caster Bolt Hole Casters