Shop All Plate Casters
Service Caster
6 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing
Mfr # SCC-20S620-GFNR
Zoro # G905436895
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Size 2-3/8" x 3-5/8"
- Mounting Height 7-1/2"
- Caster Temp. Range -45 degrees F to 190 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S620-GFNR
- Zoro # G905436895
- UPC # 734005070231
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Caster Temp. Range | -45 degrees F to 190 degrees F |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 450 |
Material | Glass Filled Nylon |
Type | Swivel caster |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide glass filled nylon wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 27/32 in Hook Opening (OZIND025-5LH)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (KG39 AB1)
- SAFTCART Magnet Cart, w/Rotacasters (MAG-2-3RC)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-UIR-0820-S)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement (AVA-SCC-20S414-HRS-TLB-TP2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set (SCC-20S314-SSS-TP3-4)
- SERVICE CASTER 6 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S630-SSR-BSL)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-TPRBD-BSL)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS820-PPUR)
- HAMILTON Plate Caster, Swivel, Nylon, 6 in., 4000 lb. (S-CH-63NYB)
- Service Caster Casters