Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Swivel Casters with Brakes Set
Mfr # SCC-100S150-PNB-TLB-4
Zoro # G905434594
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Features 4 casters with top lock brakes
- Caster Swivel Lock Type (4) Top lock brakes
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-TLB-4
- Zoro # G905434594
- UPC # 670533851044
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Features | 4 casters with top lock brakes |
Caster Swivel Lock Type | (4) Top lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (4) swivel casters w/top lock brakes |
Wheel Type | Pneumatic |
Series | Series #100 |
Material | Rubber tread on metal core |
Capacity (Lb.) | 250 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters with 6” diameter by 2” wide black pneumatic rubber wheels and top locking brakes. Supports a total weight of 1,000lbs (250lbs/caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- SUMNER Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in. (783230)
- HAMILTON Rigid Caster Ch 6X2-3/4 V-Grooved (R-CH-6VH)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A2E20B4C2P6)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S150-PNB-TLB)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- SERVICE CASTER CR6 Greenlee Rigid Caster – MA6065 GMX Cart – Heavy Duty Replacement – SCC (GRE-SCC-30R620-PPUR)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PPUB-MRN-TLB-TP2-2-R-2)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Caster, 4PK (SCC-05S210-TPRS-4)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- Service Caster Casters