Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Swivel Caster with Brake
Mfr # SCC-100S150-PNB-TLB
Zoro # G205434119
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Series Series #100
- Type Swivel caster w/top lock brake
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-TLB
- Zoro # G205434119
- UPC # 670533851020
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #100 |
Type | Swivel caster w/top lock brake |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 250 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Rubber tread on metal core |
Caster Swivel Lock Type | Top lock brake |
Wheel Type | Pneumatic |
Features | Top lock brake |
Caster Mounting Type | Top Plate |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 6” diameter by 2” wide black pneumatic rubber wheel fitted with a top locking brake. Supports up to 250lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS924242)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 16BF (KD16)
- VESTIL Economy Spreader Beam (SBM-10-4)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32580)
- SERVICE CASTER 3.5 Inch SS Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-SS20S3514-PPUB-BLUE)
- SERVICE CASTER 4 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Ball Bearing SCC (SCC-SS30S420-PPUB)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Roller Bearing (SCC-35S820-GFNR)
- SERVICE CASTER Chemtainer CSJ6RRRS Caster Replacement (CHE-SCC-30CS620-TPRRD-TGP)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 6" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8526-SU)
- Service Caster Plate Casters