Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock
Mfr # SCC-100S150-PNB-BSL
Zoro # G105434080
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Wheel Type Pneumatic
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-BSL
- Zoro # G105434080
- UPC # 670533889948
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Wheel Type | Pneumatic |
Series | Series #100 |
Material | Rubber tread on metal core |
Type | Swivel caster w/bolt on swivel lock |
Features | Bolt on Swivel Lock |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Bolt on swivel lock |
Capacity (Lb.) | 250 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Ball Bearings |
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a bolt on swivel lock with a 6” diameter by 2” wide black pneumatic rubber wheel. Supports up to 250lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Caster Wheel, CC Apex, 5", 450 lb. (CDP-Z-54)
- CAMPBELL CHAIN & FITTINGS 1000G Wire Rope Clip, 12 In, Forged Carbon Steel, 3 Clips (6990834)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- RONSTAN Welded Ring, 1320 lb.WLL (RF123)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-MRN-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster with Roller Bearing and Brake (SCC-35S820-PHR-SLB)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-PPUB-MRN-TLB-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414-PPUB-TLB-TP2-4-PPUD820-2)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-30CS620-POR)
- SERVICE CASTER 12 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S1230-PUR-GB-SLB-2-R-2)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- Service Caster Casters