Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK
Mfr # SCC-100S150-PNB-TLB-BSL-2-BSL-2
Zoro # G305434408
product price: $227.99
/pk 4, $57.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Caster Swivel Lock Type (2) Top lock brakes and Bolt on swivel locks & (2) Bolt on swivel locks
- Features 2 casters w/top locking brakes and bolt on swivel locks & 2 casters w/bolt on swivel locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-TLB-BSL-2-BSL-2
- Zoro # G305434408
- UPC # 670533888439
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Caster Swivel Lock Type | (2) Top lock brakes and Bolt on swivel locks & (2) Bolt on swivel locks |
Features | 2 casters w/top locking brakes and bolt on swivel locks & 2 casters w/bolt on swivel locks |
Series | Series #100 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Rubber tread on metal core |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 250 |
Caster Mounting Type | Top Plate |
Wheel Type | Pneumatic |
Type | (2) swivel casters w/top lock brakes and bolt on swivel lock & (2) swivel casters w/bolt on swivel lock |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) swivel casters with top locking brakes and bolt on swivel locks and two (2) swivel casters with bolt on swivel locks, fitted with 6” diameter by 2” wide black pneumatic rubber wheels. Supports a total weight of 1,000lbs (250lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00015)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-SSR-SLB-2-R-2)
- SERVICE CASTER Avantco 17700901559L Replacement Casters with Brakes, 2PK (AVA-SCC-20S414-PHS-TLB-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED-TP3)
- SERVICE CASTER 8'' Extra Heavy Duty Phenolic Wheel Caster Set 2 Swivel Locks 2 Rigid, 4PK (CRAN-SCC-KP92S830-PHR-BSL-2-R-2)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement Set (AVA-SCC-20S414-HRS-TLB-TP2-4)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-POA 50G)
- Service Caster Casters