Shop All Plate Casters
Service Caster
6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK
Mfr # SCC-100S150-PNB-BSL-2-TLB-2
Zoro # G905434129
product price: $195.99
/pk 4, $49.00/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Swivel Lock Type (2) Top lock brakes & (2) Bolt on swivel locks
- Capacity (Lb.) 250
- Material Rubber tread on metal core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-100S150-PNB-BSL-2-TLB-2
- Zoro # G905434129
- UPC # 670533888422
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Caster Swivel Lock Type | (2) Top lock brakes & (2) Bolt on swivel locks |
Capacity (Lb.) | 250 |
Material | Rubber tread on metal core |
Wheel Type | Pneumatic |
Type | (2) swivel casters w/bolt on swivel lock & (2) swivel casters w/top lock brakes |
Features | 2 casters w/bolt on swivel locks & 2 casters w/top locking brakes |
Series | Series #100 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Ball Bearings |
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with top locking brakes, fitted with 6” diameter by 2” wide black pneumatic rubber wheels. Supports a total weight of 1,000lbs (250lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Blue (TILT-LRG/B)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T3)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement (AVA-SCC-20S414-HRS-TP2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-4)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-GRY-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-RS)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S280-PNB)
- SERVICE CASTER 8 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster (SCC-55S825-PHR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in, 1200 lb, Blu, B (S-WH-8SPB-4SL-IB)
- Service Caster Casters