Shop All Plate Casters
Service Caster
6'' Heavy Duty Semi Steel Cast Iron Caster Set 2 Swivel Lock/Brake 2 Rigid, 4PK
Mfr # CRAN-SCC-KP92S630-SSR-SLB-BSL-2-R-2
Zoro # G111352255
product price: $859.69
/pk 4, $214.92/ea
Free Shipping & Returns
$859.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # CRAN-SCC-KP92S630-SSR-SLB-BSL-2-R-2
- Zoro # G111352255
- UPC # 734005228052
- Country of Origin United States
- Category Plate Casters
Description
Listing is for a set of four 4 Service Caster Series #92 casters with 6'' diameter, 3'' wide semi steel cast iron wheels. Set includes two 2 rigid casters and two 2 swivel casters fitted with side locking brakes and bolt on swivel locks. Supports 10000 total pounds lbs at 2500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster's Series 92 top plate semi-steel cast iron casters.Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN240X4)
- VESTIL Laminated Dock Bumper, 4.5 x 33 x 10" (1036-4.5)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-SS31620S514-PPUB-4)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-RSR)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S414-SRS-TLB-TP2-4)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S280-PNB-2-R280-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- Service Caster Casters