Shop All Stem Casters
Service Caster
5'' Thermoplastic Rubber Swivel 1'' Expanding Stem Caster with Brake
Mfr # SCC-EX20S514-TPRB-PLB-1
Zoro # G411351422
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX20S514-TPRB-PLB-1
- Zoro # G411351422
- UPC # 734005214055
- Country of Origin United States
- Category Stem Casters
Description
Listing is for one 1 Service Caster Series #20 1'' expanding stem swivel caster with a 5'' diameter by 1-1/4'' wide thermoplastic rubber wheel and a posi locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem thermoplastic rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a thermoplastic rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable (A3616A)
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- ZORO SELECT Synthetic Expanding Adapter, 13/16 in. (EV02)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow (EE1803DFX20)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1215-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-HRS-121315)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLUE-34212)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 4PK (SCC-GR02S50D-NYU-BC-716X78-4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J981)
- Service Caster Casters