Shop All Stem Casters
Service Caster
5'' Soft Rubber Swivel 1-3/4'' Expanding Stem Caster Set with Brake, 4PK
Mfr # SCC-EX20S514-SRS-PLB-134-4
Zoro # G411347494
product price: $191.99
/pk 4, $48.00/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX20S514-SRS-PLB-134-4
- Zoro # G411347494
- UPC # 734005196290
- Country of Origin United States
- Category Stem Casters
Description
Listing is for a set of four 4 Service Caster Series #20 1-3/4'' expanding stem swivel casters with 5'' diameter by 1-1/4'' wide black soft rubber wheels and posi locking brakes capable of supporting a total weight of 1,100 lbs. 275 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem soft rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a soft rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- VESTIL Forged Steel Forks 4K, 60", PR (F4-1.50-60)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S-H)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S615-PHS-78-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S414-PPUB-M1215)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC (SCC-PS05S410-SRS-34NPT)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-PLB-58212)
- CASTERHQ 4" Hvy Dty Semi Steel Cast Iron Swivel Casters, 4,000 lb Capacity, PK4 (HD6640-01-STL-S04)
- Service Caster Casters