Shop All Plate Casters
Service Caster
5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes
Mfr # RUB-SCC-20S514-PPUB-TLB-2-R514-2
Zoro # G905439544
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Type (2) swivel casters w/top lock brakes & (2) rigid casters
- Plate Size 2-1/2" x 3-5/8"
- Material Non-marking Floor Safe Polyurethane Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # RUB-SCC-20S514-PPUB-TLB-2-R514-2
- Zoro # G905439544
- UPC # 11586525795
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Material | Non-marking Floor Safe Polyurethane Tread |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Capacity (Lb.) | 1400 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-3/4" to 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | (2) Top lock brakes |
Bearing Type | Sealed Precision Ball Bearing |
Description
High quality, non-marking heavy duty replacement casters for upgrading and replacing cheaper, broken, and worn Rubbermaid cart casters. Fits 4400 series and 4500 series Rubbermaid carts. Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable replacement for Rubbermaid cart casters, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for new or replacement parts for Rubbermaid carts, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Offering a higher capacity, easier rolling (sealed precision ball bearing in wheels), floor safe wheels, thread guards, and Service Caster quality, this set of casters is an excellent choice when replacing or upgrading broken and worn Rubbermaid cart caster wheels. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 10 ft L, 25000 lb Cap (KEN25KX10)
- ERIEZ SafeHold Permanent Lift Magnet XPL-6/4 (XPL-6/4)
- LITTLE GIANT Ergonomic Pallet Stand, 48x48 (PDE-4848-6PH2FL)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- SERVICE CASTER 4 Inch Kingpinless Semi Steel Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S420-SSR-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R314-SSS-TP3)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP3)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R420-PHR)
- SERVICE CASTER 3.25 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS3420-SSR-SLB)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- Service Caster Casters