Shop All Plate Casters
Service Caster
5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK
Mfr # RUB-SCC-05S510-TPRS-2-R-2
Zoro # G205439930
product price: $89.79
/pk 4, $22.45/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1
- Plate Size 2-3/8" x 3-5/8"
- Mounting Height 5-3/4"
- Durometer 85A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # RUB-SCC-05S510-TPRS-2-R-2
- Zoro # G205439930
- UPC # 11586525764
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-3/4" |
Size | 5" x 1" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 85A |
Material | Non-marking Floor Safe Thermoplastic Rubber Tread |
Capacity (Lb.) | 520 |
Caster Mounting Type | Top Plate |
Series | Series #05 |
Type | (2) swivel casters & (2) rigid casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-3/4" to 3" |
Finish | Bright Zinc Plated Finish |
Description
High quality, non-marking cart casters for Rubbermaid carts. Fits 4400 series and 4500 series Rubbermaid carts. Listing is for a set of four (4) Service Caster Series #05 casters. Includes two (2) swivel top plate casters and two (2) rigid top plate casters with 5” diameter non-marking thermoplastic rubber wheels. Supports up to 130 lbs. per caster or 520 lbs. total for a set of four (4). When searching for a reliable and durable replacement for Rubbermaid cart casters, consider Service Caster’s Series 05 thermoplastic rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for Rubbermaid carts. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x20ft (EE2-9802X20-KIN)
- CURT Cargo Strps w/S-Hooks, 16 ft., Drk Grn, PK4 (83016)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/8 X 100 14 400lb strength 4X4 VEHICLE RECOVERY (TO2528601)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- SERVICE CASTER Assure Parts 190VCAST690 Replacement Caster Set with Brakes, 4PK (ASS-SCC-30CS620-PHR-TLB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Ball Bearing and Brake SCC (SCC-35S620-TPRBF-SLB)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PHRHT-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS820-PAR-2-R820-2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-PUB-RS)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S520-SPUB-TLB)
- Service Caster Casters