Shop All Stem Casters
Service Caster
5'' Nylon Wheel Swivel 1-1/2'' Expanding Stem Caster Set 2 Brakes, 4PK
Mfr # SCC-EX20S514-NYS-2-TLB-2-112
Zoro # G411340945
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-EX20S514-NYS-2-TLB-2-112
- Zoro # G411340945
- UPC # 734005128246
- Country of Origin United States
- Category Stem Casters
Description
Listing is for a set of four 4 Service Caster Series #20 1-1/2'' expanding stem swivel casters, two 2 with top locking brakes, with 5'' diameter by 1-1/4'' wide nylon wheels capable of supporting a total weight of 1,200 lbs. 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem nylon wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a nylon wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Hpu Remote Control: Double Acting 2-Button, 4-Wire, 20 Ft. Cord (253134)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- SERVICE CASTER 4 Inch Semi Steel Swivel 34 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S414-SSS-34212-2-S-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC (SCC-TS20S3514-SRS-381615-4)
- SERVICE CASTER 2 Inch Soft Rubber Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-SRS-71678-5)
- SERVICE CASTER 4 Inch SS Phenolic 12mm Threaded Stem Caster with Total Lock Brake SCC (SCC-SSTSTTL20S414-PHS-M1215)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement Set (HEN-SCC-TS05S310-POS-TLB-58SP-4)
- Service Caster Stem Casters