Shop All Plate Casters
Service Caster
5 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing
Mfr # SCC-30R520-VGR
Zoro # G705435203
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/2"
- Finish Bright Zinc Plated Finish
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30R520-VGR
- Zoro # G705435203
- UPC # 670533879826
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Type | Rigid caster |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Cast Iron V-Groove |
Series | Series #30 |
Capacity (Lb.) | 1100 |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 5" diameter, 2" wide v-groove semi steel wheel. Supports 1100 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK111AA4)
- DMI 4-Wheeled Folding Shopping Cart in Black (640-8213-0200)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS620-PAR-BSL-2-R-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP3)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Brake and Bolt Swivel Lock Set (SCC-100S3504-PNB-TLB-BSL-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- SERVICE CASTER Assure Parts 190CW22315TP Replacement Caster with Brake (ASS-SCC-20S314-TPRB-TLB)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-RED-TLB)
- Service Caster Plate Casters