Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-05S510-TPRS-SLB-2-R-2
Zoro # G105429284
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Caster Stem Type Top Plate
- Durometer 85A
- Plate Size 2-3/8" x 3-5/8"
- Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-05S510-TPRS-SLB-2-R-2
- Zoro # G105429284
- UPC # 11586523326
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-3/4" |
Size | 5" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Stem Type | Top Plate |
Durometer | 85A |
Material | Thermoplastic Rubber |
Capacity (Lb.) | 130 |
Series | Series #05 |
Caster Swivel Lock Type | Side Lock Brake |
Type | (2) swivel casters w/ brake & (2) rigid casters |
Caster Mounting Type | Top Plate |
Finish | Thermoplastic Rubber |
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel top plate casters with side lock brakes and two (2) rigid casters, with 5” diameter thermoplastic rubber wheels. Supports up to 130lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Control, Truck for 10041x (20289)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T6)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-TTL30S420-SSB-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PHRHT-TLB)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-RED-TP2-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLU-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Poly Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-VGR-BSL)
- Service Caster Plate Casters