Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 4PK
Mfr # SCC-GR05S510-TPRS-SLB-71678-4
Zoro # G305417784
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 5-3/4"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Durometer 85A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR05S510-TPRS-SLB-71678-4
- Zoro # G305417784
- UPC # 670533948218
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 5 |
Size | 5" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Caster Swivel Lock Type | Side Lock Brake |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Load Capacity | 130 |
Includes | (4) Swivel casters |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
Listing is for four (4) 5" diameter thermoplastic rubber wheels and 7/16" diameter x 7/8" length grip ring stem with a side lock brake. Supports up to 130lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 G80 COUPLING LK, UPC, 8453180 (8453180)
- ZORO SELECT Rgd Plat Castr, Polyurthane, 8 in., 900 lb. (1ULF8)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- DAYTON Safety Latch Kit (GGS_57065)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 10mm Threaded Stem Caster SCC, 4PK (SCC-TS05S310-TPRS-M1015-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 10mm Threaded Stem Caster SCC, 4PK (SCC-TS05S210-TPRS-M1015-4)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes - SCC, 4PK (SCC-UHGR02S75-NYS-B-7161716-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-381615-2-SLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-GRY-TLB-34)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PUT60302BK)
- Service Caster Stem Casters