Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK
Mfr # SCC-TS05S510-TPRS-SLB-121315-4
Zoro # G505419687
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 5-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Load Capacity 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S510-TPRS-SLB-121315-4
- Zoro # G505419687
- UPC # 670533948935
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 130 |
Caster Swivel Lock Type | Side Lock Brake |
Finish | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Material | Thermoplastic Rubber |
Durometer | 85A |
Model | Series #05 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Description
Listing is for four (4) 5" diameter thermoplastic rubber wheels and a 1/2” diameter – 13 TPI x 1.5” threaded stem with a side lock brake. Supports up to 130lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- US CARGO CONTROL 1" x 15' Black Stainless Steel Endless Ratchet Strap (26SS15FE-BLK)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", 240 lb. (LE-TPA 102G)
- CHAMPION POWER EQUIPMENT Hoist, Electric, 440/880 lb., 1.1 HP, 120V, 440/880 lb., 38 ft, 120v (18890)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-RED-4-TLB-2-112)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-BLK-112-2-TLB-2)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S3514-TPRB-TLB-34-4)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30634ZN-3EB)
- Service Caster Casters