Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Wheel 1-3/5 Inch Expanding Stem Caster Set with 2 Brakes
Mfr # SCC-EX05S510-TPRS-134-2-SLB-2
Zoro # G905417337
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 5-3/4"
- Wheel Bearing Type Plain Bore
- Includes (2) Swivel casters & (2) swivel casters w/ brake
- Finish Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX05S510-TPRS-134-2-SLB-2
- Zoro # G905417337
- UPC # 11586523999
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Wheel Dia. | 5 |
Size | 5" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Includes | (2) Swivel casters & (2) swivel casters w/ brake |
Finish | Thermoplastic Rubber |
Material | Thermoplastic Rubber |
Durometer | 85A |
Load Capacity | 130 |
Caster Swivel Lock Type | Side Lock Brake |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel 1-3/4” x 2-11/16" expanding stem with side lock brake casters and two (2) swivel casters, with 5” diameter thermoplastic rubber wheels. Supports up to 130lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Top Hook Assembly (GGS_56920)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- PROSOURCE Tie Down Rubber Epdm 14In (FH64087)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- SERVICE CASTER 2 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S50-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-RED-4-TLB-2-112)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 2 Inch Antique Brass Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-WA-716X78-5)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4)
- Service Caster Casters