Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S514-TPRB-TLB-TP3
Zoro # G105431461
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-TPRB-TLB-TP3
- Zoro # G105431461
- UPC # 734005065367
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 300 |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #20 |
Type | Swivel caster w/top lock brake |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Material | Thermoplastic Rubber |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide thermoplastic Rubber wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, White, Vinyl (R06-WWX-ELA-3UNN)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R2630A3B3C50P6)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. W (APT2SH36606PU95)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS420-SSB)
- SERVICE CASTER Greenlee Caster Set – MA6065 GMX Cart –4 Swivel with Brakes - SCC, 4PK (GRE-SCC-30CS820-PPUR-TLB-4)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PUR-RS-TLB)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R620-GFNR)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheel (SCC-TPLV20S50-NYR-200-ZC)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-HS-5DB)
- Service Caster Plate Casters