Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S514-TPRB-TLB-TP3-4
Zoro # G505431368
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Capacity (Lb.) 1200
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-TPRB-TLB-TP3-4
- Zoro # G505431368
- UPC # 734005065381
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Durometer | 75A |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Top Lock Brake |
Finish | Bright Zinc Plated Finish |
Type | (4) Swivel casters w/ top lock brakes |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide thermoplastic Rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter 7x7 Galvanized Aircraft Cable (001700-00170)
- US CARGO CONTROL 4" x 20' Red Ratchet Strap w/ Chain Extensions (8520CE-RED)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- CASTERHQ 4"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC414)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Ball Bearing SCC (SCC-35R420-SSB)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-HRS-TP3-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Brake SCC (SCC-35S820-PUR-RS-SLB-4)
- SERVICE CASTER 6 Inch Kingpinless Phenolic Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-PHR-BSL)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- Service Caster Plate Casters