Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S514-TPRB-2-R-2
Zoro # G105430877
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Capacity (Lb.) 1200
- Type (2) swivel casters & (2) rigid casters
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S514-TPRB-2-R-2
- Zoro # G105430877
- UPC # 670533930206
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Capacity (Lb.) | 1200 |
Type | (2) swivel casters & (2) rigid casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Durometer | 75A |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black (14-004-RED/BLK)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-TPRBD-BSL)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-MRN-TLB-TP2-4)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-4)
- SERVICE CASTER Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2" Diameter Black Wheel (SCC-TPLV20S50-NYR-220-ZC)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-SSS-2-R-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-TLB-BSL-2-BSL-2)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-16)
- Service Caster Plate Casters