Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-20S514-TPRB
Zoro # G505431009
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Series Series #20
- Caster Temp. Range -20 degrees F to 180 degrees F
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-TPRB
- Zoro # G505431009
- UPC # 670533930176
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Thermoplastic Rubber |
Capacity (Lb.) | 300 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 75A |
Type | Swivel caster |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 3 SHELF TUB CART (STC121-B)
- HAMILTON Rigid Caster 52 5X2 Poly-Tech (R-525-NF)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft (2ZDG3)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH4)
- SERVICE CASTER 6 Inch Stainless Steel Polyolefin Wheel Swivel Caster Set with Ball Bearings SCC (SCC-SS30S620-POB-4)
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- SERVICE CASTER Bassick Casters 6AS8-7 Caster Replacement (BAS-SCC-30CS620-PHR)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-TPRRF)
- SERVICE CASTER 12'' Heavy Duty Green Poly on Metal Caster Set 2 Swivel Lock/Brake 2 Rigid, 4PK (CRAN-KP92S1230-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S3504-PNB-4)
- MADICO Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F22005)
- Service Caster Casters