Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel Swivel 10mm Threaded Stem Caster SCC
Mfr # SCC-TS20S514-TPRB-M1015
Zoro # G305424102
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-TPRB-M1015
- Zoro # G305424102
- UPC # 670533930442
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 10MM |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Thermoplastic Rubber |
Durometer | 75A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster |
Load Capacity | 300 |
Model | Series #20 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide thermoplastic rubber wheel and a 10mm-1.50 X 1-1/2" metric threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Sleeve, 1/8 In, Aluminum, PK50 (2VKC7)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Zn Plate (P21S-UP040R-14)
- MAZZELLA Mazzella Lifting B151113 4' Single Leg Chain Sling W/ Sling/Grab Hook (S5193204S02)
- DAYTON Container, Chain, for 7E990 and 7E992 (JLC927-3)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-SRS-PLB-34212)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-112-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-SSS-34212)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-TLB-112-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-2-TLB-2)
- Service Caster Stem Casters