Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster with Brake SCC
Mfr # SCC-GR05S510-TPRS-SLB-71678
Zoro # G505417812
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 5-3/4"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Caster Swivel Lock Type Side Lock Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR05S510-TPRS-SLB-71678
- Zoro # G505417812
- UPC # 670533948201
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 5 |
Size | 5" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Side Lock Brake |
Includes | Swivel caster |
Finish | Thermoplastic Rubber |
Load Capacity | 130 |
Durometer | 85A |
Material | Thermoplastic Rubber |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
Listing is for a 5" diameter thermoplastic rubber wheel and 7/16" diameter x 7/8" length grip ring stem with a side lock brake. Supports up to 130lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- CAMPBELL CHAIN & FITTINGS CHAIN STRT COIL2/0 125' (0723627)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- RONSTAN Sgl Pulley, Ferrule Fixed Eye, 3/16In (RF663)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-BLK-4-TLB-2-112)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S20-DCS-WA-5)
- SERVICE CASTER 35 Inch Black Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLK-PLB-M1015)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-RED-34-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- Service Caster Stem Casters