Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS05S510-TPRS-SLB-5161815
Zoro # G705420308
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 5-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Durometer 85A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S510-TPRS-SLB-5161815
- Zoro # G705420308
- UPC # 670533949406
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Load Capacity | 130 |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Includes | Swivel caster |
Mounting Type | Threaded Stem |
Model | Series #05 |
Thread Pitch | 18 |
Description
Listing is for a 5" diameter thermoplastic rubber wheel and a 5/16” diameter – 18 TPI x 1.5” threaded stem with a side lock brake. Supports up to 130lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- FACTOR 55 WINCH ACCESSORIES, STANDARD DUTY SOFT SHACKLE 7/16 X (00069)
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER Semi Steel Swivel Grip Ring Caster 3'' Wheel & 7/16'' Stem w/Brake (SCC-GR20S314-SSS-TLB-716138)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-BLUE-M1015-2-PLB2)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-WA-516-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SRS-58212)
- SERVICE CASTER 5 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-121315-2-PLB-2)
- Service Caster Casters