Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel 3/5 Inch Expanding Stem Caster SCC
Mfr # SCC-EX05S510-TPRS-34
Zoro # G905417481
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 5-3/4"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Load Capacity 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX05S510-TPRS-34
- Zoro # G905417481
- UPC # 11586522558
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 2-11/16" |
Wheel Dia. | 5 |
Stem Dia. | 3/4" |
Size | 5" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 130 |
Includes | Swivel caster |
Material | Thermoplastic Rubber |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for a 5" diameter thermoplastic rubber wheel and a 3/5" diameter x 2-11/16” length expanding adapter stem. Supports up to 130lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- HARRINGTON Fuse (9006271)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-58212-4)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-TPRB-1)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- CASTERHQ 8" Flat Free Swivel Caster, 8"x3" Foam Filled Tire, 275 lbs Capaci (100CS830FF44BL-1CM-03)
- Service Caster Casters