Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel 3/5 Inch Expanding Stem Caster SCC, 4PK
Mfr # SCC-EX05S510-TPRS-34-4
Zoro # G305417524
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 5-3/4"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Durometer 85A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-EX05S510-TPRS-34-4
- Zoro # G305417524
- UPC # 11586522565
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 2-11/16" |
Wheel Dia. | 5 |
Stem Dia. | 3/4" |
Size | 5" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Load Capacity | 130 |
Material | Thermoplastic Rubber |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for four (4) 5" diameter thermoplastic rubber wheels and a 3/5" diameter x 2-11/16” length expanding adapter stem. Supports up to 130lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- FLEMING SUPPLY Wheeled Furniture Mover Dolly, Multi-Purpose Roller for Moving Heavy Objects with 440-lb. Capacity (393204POK)
- DURASTAR Caster; 4x2 Swvl Fork, Top Lock Brake; 4x2 Heavy Duty Polyolefin Wheel (34TS420HPO23B-03)
- VULCAN HART Plate Mount Caster 5 W 3-1/2 X 3-1/2 (497001-1)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- SERVICE CASTER 5'' SS Solid Poly Swivel 3/4'' Expanding Stem Caster Set Total Lock Brake, 4PK (SCC-SSEXTTL20S514-SPUS-34-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-3816112-4)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-112)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-121315-2-PLB2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-VPR01(CG))
- Service Caster Stem Casters