Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster
Mfr # SCC-TS05S510-TPRS-M1215
Zoro # G505420072
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 5-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Load Capacity 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S510-TPRS-M1215
- Zoro # G505420072
- UPC # 670533949857
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 12mm |
Thread Length | 1.5 |
Size | 5" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 130 |
Finish | Thermoplastic Rubber |
Includes | Swivel caster |
Durometer | 85A |
Material | Thermoplastic Rubber |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #05 |
Description
Listing is for a 5" diameter thermoplastic rubber wheel and a 12mm diameter – 1.75 TPI x 1.5” threaded stem. Supports up to 130lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bungee Cord Hd Blk 10Mmx24In (FH64082-1)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel Rigid Caster, 900 lbs Capac (HD-HTP62RC)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S510-TPRS-SLB-71678)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-SRS-TLB-381615)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S410-TPRS-121315)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-BC-38-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-PPUB-TLB-58212)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-381615-5)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- Service Caster Stem Casters