Shop All Stem Casters
Service Caster
5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS05S510-TPRS-SLB-121315
Zoro # G505419748
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 5-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S510-TPRS-SLB-121315
- Zoro # G505419748
- UPC # 670533948928
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 5-3/4" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 1/2" |
Size | 5" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Load Capacity | 130 |
Caster Swivel Lock Type | Side Lock Brake |
Durometer | 85A |
Includes | Swivel caster |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Description
Listing is for a 5" diameter thermoplastic rubber wheel and a 1/2” diameter – 13 TPI x 1.5” threaded stem with a side lock brake. Supports up to 130lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Ladder Levelers (LL-STB-1SL)
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800312)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement (BIL-SCC-SF30CS820-TPRRF-138)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- SERVICE CASTER 3 Inch Semi Steel 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-M1215-2-PLB-2)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-MRN-34-4)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 7/16'' Grip Ring Stem, 5PK (SCC-UHGR02S50-NYS-716176-5)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (20TM38)
- Service Caster Casters