Shop All Plate Casters
Service Caster
5 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings 2 Brakes SCC
Mfr # SCC-35S520-TPRBD-2-SLB-2
Zoro # G305436143
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Caster Temp. Range -20 degrees F to 180 degrees F
- Series Series#35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-TPRBD-2-SLB-2
- Zoro # G305436143
- UPC # 11586598973
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 5" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Material | Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 1400 |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Durometer | 75A |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide thermoplastic rubber donut tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 4 ft L, 2 in W, Polyester, Black (RE2802TX4)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-WK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SSB-2-R-2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S830-PUR-GB-SLB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S520-PHRHT-TLB-4)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Brake and Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-2-R-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S280-PNB-TLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Polyolefin Caster with Roller Bearing and Brake (SCC-35S820-POR-SLB)
- Service Caster Plate Casters