Shop All Plate Casters
Service Caster
5 Inch Stainless Steel Thermoplastic Caster Set with 2 Brake/Swivel Lock 2 Rigid
Mfr # SCC-SS30S520-TPRRD-TLB-BSL-2-R-2
Zoro # G305440751
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Thermoplastic Rubber on Polyolefin
- Caster Temp. Range -20 degrees F to 180 degrees F
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S520-TPRRD-TLB-BSL-2-R-2
- Zoro # G305440751
- UPC # 670533944418
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Polished Stainless Steel |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) rigid casters |
Series | Series #30 |
Capacity (Lb.) | 350 |
Durometer | 75A |
Caster Swivel Lock Type | 2 Top Lock Brakes & 2 Bolt on Swivel Locks |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECG7)
- WARN INDUSTRIES WINCHES, PULLZALL 24V CORDLESS RED (885005)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00003)
- ZORO SELECT Medical Cylinder Cart, 2000 lb., 36 In.L (MCC-2436-6PU-83T)
- SERVICE CASTER 3 Inch SS Nylon Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S314-NYS-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Polyurethane Swivel Caster with Ball Bearing SCC (SCC-35S620-PPUB)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-PUB-RS)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Ball Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-TPRBD-TLB-BSL-2-TLB-2)
- CASTERHQ 4" OVEN RACK CASTER, 550 F, 500 LBS CAP, [HI-TEMP] (Z20P2431NGD)
- Service Caster Casters