Shop All Plate Casters
Service Caster
5 Inch Stainless Steel Poly on Aluminum Wheel Rigid Caster with Roller Bearing
Mfr # SCC-SS30R520-PAR
Zoro # G905440458
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Durometer 95A
- Capacity (Lb.) 900
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS30R520-PAR
- Zoro # G905440458
- UPC # 670533935102
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 95A |
Capacity (Lb.) | 900 |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Material | Polyurethane tread on aluminum core |
Finish | Polished Stainless Steel |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Type | Rigid caster |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 stainless steel rigid caster with a 5" diameter by 2" wide polyurethane on aluminum wheel capable of supporting 900 lbs./caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 4-ply (EE4-904-04-T3)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 200 ft. (Blue) (DYNASII12-200-NS)
- CHAMPION POWER EQUIPMENT Winch Roller Fairlead (20009)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 400 lb., Gray (435X89)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S414-TPRB-TP3-2-TLB-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-SRS-TP2)
- SERVICE CASTER 12 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S1230-PUR-GB-SLB-2-R-2)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- SERVICE CASTER 6" Kickbar Floor Truck Lock w/Top Plate (SCC-FL600KB)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27S-PH080R-16)
- Service Caster Plate Casters