Shop All Bolt Hole Casters
Service Caster
5 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set with Brake SCC
Mfr # SCC-SSBH20S514-TPRB-TLB-4
Zoro # G305433685
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 6-1/8"
- Features Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSBH20S514-TPRB-TLB-4
- Zoro # G305433685
- UPC # 11586543348
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Series | Series #20 |
Material | Thermoplastic Rubber |
Type | (4) swivel casters w/ top lock brakes |
Finish | Polished Stainless Steel |
Caster Mounting Type | Bolt Hole |
Load Capacity | 1200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with top lock brakes, 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- OZ LIFTING PRODUCTS Electric Winch, Black, 1 Motor HP (OZACW)
- PEERLESS Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-38-86-)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- WMI Leveling Caster, Load Rating 1100lbs, 1/2", 13 Stem Mounted, SS (WMSPIN-80S)
- Service Caster Casters