Shop All Plate Casters
Service Caster
5 Inch SS Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC
Mfr # SCC-SS30R520-TPRRD
Zoro # G305440812
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Capacity (Lb.) 350
- Finish Polished Stainless Steel
- Material Thermoplastic Rubber on Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30R520-TPRRD
- Zoro # G305440812
- UPC # 670533944319
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Capacity (Lb.) | 350 |
Finish | Polished Stainless Steel |
Material | Thermoplastic Rubber on Polyolefin |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Type | Rigid caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 stainless steel rigid caster with a 5" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel capable of supporting 350 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rigidgrab Hook With Clevis, 4000 lb. (HOOK-R-4)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W18 x H39 In. (3TPC9)
- VESTIL Hydraulic Pail Crusher, 5 Gallon (HPC-405)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearings and Swivel Locks SCC (SCC-35S420-SSR-BSL-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-SPUR-TLB)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-TPU1-2-TLB-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP3-4)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-SSB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- ZORO SELECT Swivl Plate Cstr, Polyolfin, 4 in, 600 lb, B (4HXK9)
- Service Caster Casters