Shop All Stem Casters
Service Caster
5 Inch SS Thermoplastic Rubber Swivel ½ Inch Threaded Stem Caster Set Brake SCC
Mfr # SCC-SSTS20S514-TPRB-TLB-M1215-4
Zoro # G305420333
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S514-TPRB-TLB-M1215-4
- Zoro # G305420333
- UPC # 11586544529
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 75A |
Includes | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 1200 |
Material | Thermoplastic Rubber |
Features | Top lock brake |
Finish | Polished Stainless Steel |
Thread Pitch | 1.75 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 12mm threaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1506)
- COLSON Colson® 2 Series Wheel 5.00008.339 WS - 8 x 2 Phenolic 1/2 Straight Roller Bearing - Black (5.00008.339 WS)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. (2MJN5)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S615-PHS-78-4)
- SERVICE CASTER 2.5 Inch Bright Chrome Metal Ball Caster – 7/16” Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-BC-71678-5)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-RED-121315)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLK-TLB-845)
- SERVICE CASTER 4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-58212-4)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-TLB-845)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-SRS-PLB-34212)
- Service Caster Casters