Shop All Plate Casters
Service Caster
5 Inch SS Solid Polyurethane Top Plate Caster Set Total Lock Brake SCC
Mfr # SCC-SSTTL20S514-SPUS-4
Zoro # G305432541
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Finish Polished Stainless Steel
- Durometer 60-65 D
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S514-SPUS-4
- Zoro # G305432541
- UPC # 11586540163
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Finish | Polished Stainless Steel |
Durometer | 60-65 D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Capacity (Lb.) | 300 |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Material | Solid Polyurethane |
Type | (4) swivel casters w/ total lock brakes |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap (146PURB420SB)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 37BF (T37)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-TLB-BSL-2-R-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S3506-PNB-4)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-R-2)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3E)
- Service Caster Plate Casters