Shop All Stem Casters
Service Caster
5 Inch SS Solid Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brakes, 2PK
Mfr # SCC-SSTS20S514-SPUS-381615-2-TLB-2
Zoro # G305418941
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S514-SPUS-381615-2-TLB-2
- Zoro # G305418941
- UPC # 670533921761
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 3/8" |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Features | 2 casters with top lock brakes |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Load Capacity | 300 |
Finish | Polished Stainless Steel |
Durometer | 60-65 D |
Material | Solid Polyurethane |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8" threaded stem with brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Railing, OAL72In, OAH42In, Alum (5NPN6)
- STARKE Pendant Cable, 10 Wire with Ground, External Strain Relief, 100' (SPCE10-100)
- INDUSCO Tie Down, Rubber, 21", w/S Hooks (90300036)
- US CARGO CONTROL Red JerseyMesh Safety Flag w/ 35" BungeeCord: 18" x 20", DOT Compliant (SFB1820JRED)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S410-TPRS-SLB-1-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-WA-716X78-5)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set (BIL-SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-PLB-2)
- SERVICE CASTER 3 Inch Soft Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-121315-2-PLB-2)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- Service Caster Casters