Shop All Plate Casters
Service Caster
5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-SS20S514-SRS
Zoro # G305431186
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Type Swivel caster
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S514-SRS
- Zoro # G305431186
- UPC # 670533926520
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Soft Rubber |
Finish | Polished stainless steel |
Capacity (Lb.) | 275 |
Durometer | 70-80 Shore A |
Series | Series #20 |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide soft rubber wheel capable of supporting 275lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- CAMPBELL CHAIN & FITTINGS #11 Alloy Latched Swivel Hoist Hook, 11 Ton PL, Forged Alloy, Painted Orange (3953115PL)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Caster, 4PK (SCC-05S210-TPRS-4)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Ball Bearing and Brake SCC (SCC-35S620-TPRBF-SLB)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S414-SSS-4)
- SERVICE CASTER 4 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-RS-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S515-SSR-TLB-4)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing and Brakes/Swivel Locks (SCC-35S820-PUR-RS-SLB-BSL-4)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26552)
- Service Caster Plate Casters