Shop All Stem Casters
Service Caster
5 Inch SS Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake
Mfr # SCC-SSTS20S514-PPUB-RED-TLB-121315
Zoro # G305427714
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S514-PPUB-RED-TLB-121315
- Zoro # G305427714
- UPC # 670533901039
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | Swivel caster w/top lock brake |
Load Capacity | 350 |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a 1/2"-13 X 1-1/2" threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- COTTERMAN 49 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-500 A2 C1 P5)
- BULLDOG WINCH Roller Fairlead 16.5k and 18.5k, stainless rollers (20395)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE1801TFX7)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-SRS-TLB-381615-4)
- SERVICE CASTER Choice 109CARTCST02 4'' Replacement Caster (CHO-SCC-GRTTL20S414-TPRB-716138)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-BLK-845-2-TLB2)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster with Brake – Side Mount Bracket -SCC, 4PK (SCC-GR01S20-POS-WA-SLB-716-4-CB180-4)
- SERVICE CASTER Regency 359PLCB5140B Replacement Caster with Brake (REG-SCC-GR20S514-HRS-TLB-845)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- TRAULSEN Kit 4 Inch Stem Casters Set Of 4 (CK22)
- Service Caster Casters