Shop All Plate Casters
Service Caster
5 Inch SS Red Polyurethane Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-SS20S514-PPUB-RED-2-TLB-2
Zoro # G305431209
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Finish Polished stainless steel
- Plate Size 2-1/2" x 3-5/8"
- Features 2 casters with top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S514-PPUB-RED-2-TLB-2
- Zoro # G305431209
- UPC # 670533854342
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Polished stainless steel |
Features | 2 casters with top lock brakes |
Caster Swivel Lock Type | (2) Top lock brakes |
Series | Series #20 |
Durometer | 60D |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Material | Polyurethane tread on polyolefin core |
Capacity (Lb.) | 350 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 6' - 2-ply (EN2-901-06-T5)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- CASTERHQ 5"x2" GREEN POLYURETHANE ON CAST IRON CORE, 1,100 LBS CAP, Replace (CB-PCI52)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S514-SRS-TP2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster Set with Roller Bearing (SCC-20S520-VGR-4)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-TLB-TP2-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBMRN-TLB-TP2-4PPUD820-2)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14)
- Service Caster Casters