Shop All Stem Casters
Service Caster
5 Inch SS Red Polyurethane Swivel 10mm Threaded Stem Caster with Brake SCC
Mfr # SCC-SSTS20S514-PPUB-RED-TLB-M1015
Zoro # G305427943
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S514-PPUB-RED-TLB-M1015
- Zoro # G305427943
- UPC # 670533901831
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 10MM |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 350 |
Features | Top lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polished Stainless Steel |
Includes | Swivel caster w/top lock brake |
Durometer | 60D |
Model | Series #20 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a 10mm-1.50 X 1-1/2" metric threaded stem with a brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 18"-24", Stainless Steel (G94-21)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheels (S-HL-4NF)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- WESCO Value Lift, VL59 (272941)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-121315)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 7/8 Grip Ring Stem Caster Set with Brakes, 4PK (SCC-GR05S210-TPRS-SLB-71678-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-BLK-78)
- SERVICE CASTER Assure Parts 190M72650020 Replacement Caster with Brake (ASS-SCC-TS20S514-POS-TLB-121310)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S614-TPRB-TLB-34212)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30748ZN-TPU33(GG))
- Service Caster Casters