Shop All Plate Casters
Service Caster
5 Inch SS Polyolefin Swivel Caster with Roller Bearing and Swivel Lock SCC
Mfr # SCC-SS30S520-POR-BSL
Zoro # G905441288
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Mounting Type Top Plate
- Caster Swivel Lock Type Bolt On Swivel Lock
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S520-POR-BSL
- Zoro # G905441288
- UPC # 670533937915
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Material | Polyolefin |
Capacity (Lb.) | 650 |
Finish | Polished Stainless Steel |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Swivel caster w/bolt on swivel lock |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Durometer | 70D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide polyolefin wheel and a bolt on swivel lock capable of supporting 650 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 632 Plain Manual Trolley, 6000 Lb Load, 4 To 614 In, 8 To 18 In, 10 In, 312 In (3230)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.25W (298492)
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- SERVICE CASTER 177CASTER Avantco Caster SetFF FBF EF Series Floor Fryer Caster Replacement, 4PK (AVA-SCC-20S514-PHS-2-TLB-2)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S420-GFNB)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R620-SSB)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Ball Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-TPRBD-TLB-BSL-2-TLB-2)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S314-TPRB-2-R-2)
- CASTERHQ 8"x2.5" Swivel Rigid Pneumatic Caster, 4 PLY, 250 lbs pe, PK4 (CB-SPC82SET)
- Service Caster Casters