Shop All Plate Casters
Service Caster
5 Inch SS Phenolic Wheel Swivel Top Plate Caster Set
Mfr # SCC-SS20S514-PHS-4
Zoro # G705431168
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Series Series #20
- Type (4) swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S514-PHS-4
- Zoro # G705431168
- UPC # 11586531772
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Series | Series #20 |
Type | (4) swivel casters |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Durometer | 90D |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with 5” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- SOUTHWORTH 331734W35 1/2Hp 115/230V 1725 Rpm Frame (2221405)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 3 in, 176 lb (5UX73)
- SERVICE CASTER Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Brakes-SCC (CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S280-PNB)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER Assure Parts 1904964 4'' Replacement Caster (ASS-SCC-20S414-TPRB)
- SERVICE CASTER 8 Inch V Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-VGR-2-R-2)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PPUR-BSL)
- Service Caster Plate Casters