Shop All Plate Casters
Service Caster
5 Inch SS Nylon Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK
Mfr # SCC-SSTTL20S514-NYS-2-S-2
Zoro # G305431797
product price: $362.99
/pk 2, $181.50/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Capacity (Lb.) 300
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S514-NYS-2-S-2
- Zoro # G305431797
- UPC # 670533913476
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Series | Series #20 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Finish | Polished Stainless Steel |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Durometer | 75D |
Features | 2 casters with total lock brakes |
Material | Nylon |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft (2ZDE8)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 4' - 2-ply (EE2-903-04-T3)
- APEX TOOLS CLEVIS GRAB HOOK 1/4 (T9501424)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- SERVICE CASTER 5 Inch Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-NYR-TLB-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS520-SSR)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Swivel Caster with Roller Bearing and Brake SCC (SCC-20S620-RSR-TLB)
- SERVICE CASTER 5 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R520-NYR)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- Service Caster Plate Casters